Shop All Refrigerators
Commercial Cool
3.2 Cu. Ft. 2 Door Refrigerator , Freezer, Black
Mfr # CCRD32B
Zoro # G009245003
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 21.8 in
- Width 20.3 in
- Overall Height 34.8 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRD32B
- Zoro # G009245003
- UPC # 819813011048
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21.8 in |
Width | 20.3 in |
Overall Height | 34.8 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCRD32B Compact Double Door Refrigerator with True Freezer, 3.2 Cu. Ft. Mini Fridge, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Gasket 2-1/16" X 3-1/4" (91-8660)
- WONDERFUL PISTACHIOS Pistachio Roasted & Salted Shelled 2.5 oz., PK24 (070146A25M)
- MANITOWOC Relay, Starter (36A) (85-0491-3)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45B)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- Commercial Cool Refrigerators