Shop All Portable Coolers
Commercial Cool
2.7 Cu. Ft. Beverage Cooler
Mfr # CCB81GB
Zoro # G009257839
original price:
$312.99
8% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.75 in
- Width 21 in
- Overall Depth 21.75 in
- Height 29.25 in
- Voltage (DC) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCB81GB
- Zoro # G009257839
- UPC # 810064692789
- Country of Origin China
- Category Portable Coolers
Dimensions
Length | 21.75 in |
Width | 21 in |
Overall Depth | 21.75 in |
Height | 29.25 in |
Details
Voltage (DC) | 120 |
Includes | 1*product, 1*manual |
Item | Beverage Coolers |
Color | Black |
Description
Commercial Cool Beverage Cooler, 2.7 Cu. Ft. Capacity, Drink Fridge with 2 Adjustable Shelves & Temperature Control, Mini Beverage Fridge Holds up to 81 Cans
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- NYLGLO Service Star Banner, 15x8in, Nylon (440191)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- JR PRODUCTS JR Products 12305 Single Switch Base and Face Plate - Black (12305)
- IGLOO Blue/White 5 gal Water Cooler (42026)
- PREFERRED NATION Preferred Nation P7336.BLUE 24 Pack Cooler with Tray; Blue (P7336.BLUE)
- IGLOO Soft Sided Cooler, 22 qt, 9 1/4 in (66124)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 50-Quart (Blue) (SLCB50BL)
- SONRIE 6.5 x 4.5 in. Mobile Cooler Evaporative Cooler Pump; Black (SO3308701)
- IGLOO Cooler Water 2Gal Plstc (421)
- COLEMAN Chiller™ 16-Can Soft-Sided Portable Cooler - Black (2158135)
- Commercial Cool Coolers & Hydration Packs