Shop All Dehumidifiers
Commercial Cool
25 Pint Dehumdifier
Mfr # CCD25JW
Zoro # G009257815
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Width 13.9 in
- Includes Dehumidifiers,Manual
- Height 19.6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCD25JW
- Zoro # G009257815
- UPC # 810064694493
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 13.9 in |
Height | 19.6 in |
Depth | 10.7 in |
Details
Item | Dehumdifier |
Voltage | 115 V |
Includes | Dehumidifiers,Manual |
Color | White |
Cabinet Material | Plastic,Steel,Coppe,Aluminum |
Description
This COMMERCIAL COOL dehumidifier extracts up to 25 pints of water every 24 hours in rooms up to 1500 sq. ft. Our energy star dehumidifier 4.7in x 11.4in x 21.0in has a top mounted electrical control panel and humidistat control from 35%-80%. Our top to bottom dehumidifier with continuous drain 35 lbs. includes a 3.3 ft. hose, casters, and recessed handles so you can transport easily from one room into the next. When it comes to dehumidifiers for bedroom, this safe dehumidifier is your best bet. With 24-hour on/off timer and child lock, preset humidity settings, a 4L/8.5 pint water tank, and self-diagnosis with auto cut off protection -- this energy star dehumidifier is clearly the best around. With a tank water level indicator, 3 fan speeds, auto defrosting and auto restart and a filter clean warning indicator, this COMMERCIAL COOL house dehumidifier is your solution to quality, breathable air. Our 25 pint dehumidifier for home has continuous drainage, a compressor exhausting temperature protection and takes R-32 refrigerant. So what are you waiting for? Get your new 25 pint dehumidifier home right away so you can enjoy an amazing home environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- RHEEM Hi Pressure Limit M/R 610 (47-23699-06)
- COMMERCIAL COOL 50 Pint Dehumdifier wih Built-in Pump (CCD50PJW)
- COMMERCIAL COOL 35 Pint Dehumdifier (CCD35JW)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- Commercial Cool Dehumidifiers