Shop All Residential Fans
Commercial Cool
16 Inch High Velocity Floor Fan, Black,
Mfr # CFF16B
Zoro # G009263076
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.8 in
- Includes 1*product, 1*manual
- Width 22.2 in
- Depth 6.89 in
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CFF16B
- Zoro # G009263076
- UPC # 819813017705
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 19.8 in |
Width | 22.2 in |
Depth | 6.89 in |
Length | 6.89 in |
Details
Includes | 1*product, 1*manual |
Item | Fan |
Color | Black |
Description
It's difficult to work, or relax, when you're dealing with a warm, stuffy environment. That's where your Commercial Cool portable fan comes to the rescue, able to provide that necessary air flow no matter where you are in the house. It's easy to operate and just as easy to move if you shift from one location to another.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 In, Width 7 13/16 (PD575-781)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head (9106)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- AIR KING 24" Wall Mount Fan (9024)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, White, 180 Degrees Pitch Angle, USB Cord (38HX82)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- Commercial Cool Residential Fans