Shop All Refrigerators
Commercial Cool
1.6 Cu. Ft. Refrigerator, White
Mfr # CCR16W
Zoro # G309244997
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 19.3 in
- Width 18.2 in
- Overall Height 20.3 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCR16W
- Zoro # G309244997
- UPC # 819813010935
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19.3 in |
Width | 18.2 in |
Overall Height | 20.3 in |
Details
Color | White |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCR16W Compact Single Door Refrigerator and Freezer, 1.6 Cu. Ft. Mini Fridge, White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-JELL Sure-Jell Gelatin Pectin 1.75 oz., PK24 (01907)
- KIKKOMAN Kikkoman Soy Sauce 5 gal. (00182)
- KOLD-DRAFT Limit Switch Operator (506102301)
- GARLAND Pilot Valve 1/8 Mpt X 1/4 Cc (1086502)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- Commercial Cool Refrigerators