Shop All Refrigerators
Commercial Cool
1.6 Cu. Ft. Refrigerator, Black
Mfr # CCR16B
Zoro # G509245008
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 19.3 in
- Width 18.2 in
- Overall Height 20.3 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCR16B
- Zoro # G509245008
- UPC # 819813010942
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19.3 in |
Width | 18.2 in |
Overall Height | 20.3 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCR16B Compact Single Door Refrigerator and Freezer, 1.6 Cu. Ft. Mini Fridge, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SETTINGS Water Pitcher with Lid, BPA-Free, 64 ounces, Clear, Dishwasher safe (30164000)
- FAME FABRICS Pill Box Hat, C21, Black (82029)
- BLODGETT Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (6503)
- MILNOR Gasket Doorglas Gtr52-5220-3 (0202366)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, Black (CCR32B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- Commercial Cool Refrigerators