Shop All Portable Air Conditioners
Commercial Cool
14,000 BTU Cooling, Portable Air Conditioner 11,500 BTU Heating
Mfr # CCPACA14HW6C
Zoro # G609756701
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.4 in
- Includes 1*product, 1*manual
- Height 33.5 in
- Depth 16.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCPACA14HW6C
- Zoro # G609756701
- UPC # 819813017170
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 20.4 in |
Height | 33.5 in |
Depth | 16.2 in |
Details
Item | Portable Air Conditioner |
Includes | 1*product, 1*manual |
Description
14,000 BTU Portable Air Conditioner with Heat, Multifunction 4 in 1 Air Conditione, 24 Hour Timer Remote Control Air Conditioner, Modern Portable Air Conditioner, Commercial Cool, CCPACA14HW6C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- DAYTON Fan Guard, 3-1/8" (31CC74)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- COMMERCIAL COOL 10,000 BTU Portable Air Conditioner, SACC/CEC (CPT10WB)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- COMMERCIAL COOL 5,000 BTU Portable Air Conditioner, SACC/CEC (CPT05WB)
- COMMERCIAL COOL 10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating (CPT10HWB)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner with 3M&153; & SilverShield Filter - (ARC-148MS)
- Commercial Cool Portable Air Conditioners