Shop All Freezers
Commercial Cool
1.2 Cu. Ft. Upright Freezer, White
Mfr # CCUK12W
Zoro # G409245023
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.26 in
- Depth 21.06 in
- Includes 1*product, 1*manual
- Height 21.06 in
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCUK12W
- Zoro # G409245023
- UPC # 819813012359
- Country of Origin China
- Category Freezers
Dimensions
Width | 21.26 in |
Depth | 21.06 in |
Height | 21.06 in |
Length | 21.06 in |
Details
Includes | 1*product, 1*manual |
Color | white |
Item | Upright Freezer |
Weight | 66.1 |
Description
This COMMERCIAL COOL 1.2 cu. ft. compact upright freezer is ideal for your home, office, garage or anywhere else convenient for frozen snacks. With convenient storage and a portable size 19.69 x 19.29 x 19.72, you can have meals and ice cream within minutes. Organize your food easily in this small upright freezer 40.8 lbs. with interior full-width wire shelving. Ideal for frozen meals, our mini deep freeze has adjustable thermostat control, adjustable leveling legs and a recessed door handle. Energy Star Certified, UL Safety Certified. Unit takes R600a refrigerant and has a space-saving flat back design. ISTA-3A packaging included for quality delivery to every customer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Third-Size, 6.1 Qt (30362)
- TWININGS Tea, Earl Gray, Twinings, PK25 (09183)
- ALLPOINTS Closer, Door - Hydraulic (263996)
- CAMBRO 8 qt Food Storage Container (RFS8148)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60B6)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- MAXX COLD Chest Freezer, Solid Top 5.2 CUFT (MXSH5.2S)
- Commercial Cool Freezers