Shop All Window & Wall Air Conditioners
Commercial Cool
10,000 BTU Window Air Conditioner
Mfr # CC10WT
Zoro # G011027482
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Window Air Conditioner,Remote Control,Manual
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CC10WT
- Zoro # G011027482
- UPC # 819813019044
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Voltage | 115 V |
Includes | Window Air Conditioner,Remote Control,Manual |
Color | White |
Description
Commercial Cool CC10WT 10,000 BTU Window AC - This Commercial Cool window air conditioner is the perfect addition just about anywhere in the house for some immediate cooling when the warm weather rolls in. You have a high-quality compressor offering 10,000 chilling BTUs, but if you're only looking to circulate the air, a fan only function can take of that as well. With the electronic digital display and the couch potato lover's remote control, operation of your new best summertime friend could not be any easier. Installs in minutes. Included Components: Window AC, Remote.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Gas Burner (79J74)
- TEKMAR 360 Mixing Control Floating (360)
- RHEEM 62-24164-01 Ignitor - Direct (62-24164-0)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM10W6C)
- COMMERCIAL COOL 14,500 BTU Window Air Conditioner (CC145WT)
- COMMERCIAL COOL 6,000 BTU Window Air Conditioner (CC06WT)
- COMMERCIAL COOL 5,000 BTU Window Air Conditioner (CC05MWT)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24R50RTQ)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- Commercial Cool Window & Wall Air Conditioners