Shop All Portable Air Conditioners
Commercial Cool
10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating
Mfr # CPT10HWB
Zoro # G211027473
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Portable Air Conditioner,Remote Control,Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CPT10HWB
- Zoro # G211027473
- UPC # 819813019471
- Country of Origin China
- Category Portable Air Conditioners
Details
Voltage | 115 V |
Includes | Portable Air Conditioner,Remote Control,Manual |
Description
Enjoy a comfortable home climate with this versatile COMMERCIAL COOL 10,000 BTU SACC/CEC 14,000 BTU ASHRAE portable air conditioner unit. It cools the air down to 61 degrees Fahrenheit , dehumidifies up to 90 pints every 24 hours, and circulates air with 3 fan settings to stand up to summer heat in rooms up to 450 sq. ft. This air conditioner portable offers immediate, uninterrupted comfort with it's up and down auto air swing. Additionally, this personal air conditioner features easy-to-use LED electronic controls and is quiet while you sleep, 58dB on highest setting. This AC unit comes with four rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Window kit with this air conditioner includes foam seal, slider bracket, 5.9 inch diameter air exhaust hose, hose inlet and outlet, 2 locking screws and drain hose. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, portable AC air conditioner should be placed on a firm floor. For safe and secure positioning, place the portable AC unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed. Thermostat range is from 61 degrees to 88 degrees Fahrenheit. Portable AC also includes easy to use LCD remote control 2 AAA batteries required for remote - not included. 115V/60Hz. 1250 Watts. Annual energy usage 625 Kwh. Start up amps: 66, working amps: 11.2. Made of Steel 30%, Aluminum 10%, ,Plastic 30%, Copper 30%. 3 prong grounded LCDI/Type B. ETL safety certified. 3 Cool Speeds High 202 CFM, Medium 178 CFM & Low 166 CFM. ISTA-6A packaging ensures safe delivery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- HESSAIRE Hose Adapter, Brass (6018088)
- SUPCO Access Fitting, SF5050 (SF5050)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- COMMERCIAL COOL 12,000 Btu Portable Air Conditioner with Remote (CCP8JW)
- COMMERCIAL COOL 10,000 BTU Portable Air Conditioner, SACC/CEC (CPT10WB)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- COMMERCIAL COOL 5,000 BTU Portable Air Conditioner, SACC/CEC (CPT05WB)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- Commercial Cool Portable Air Conditioners