Shop All Peelers, Cutters and Slicers
Commercial Chef
Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater
Mfr # CH1513
Zoro # G809245005
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3 in
- Handle Color white
- Overall Width 6.89 in
- Overall Height 7.48 in
- Depth 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Chef
- MFR # CH1513
- Zoro # G809245005
- UPC # 819813018474
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6.3 in |
Overall Width | 6.89 in |
Overall Height | 7.48 in |
Depth | 6.3 in |
Details
Item | Spiral Slicer |
Handle Color | white |
Includes | 1*product, 1*manual |
Description
Make healthy meals in a flash with this food spiralizer vegetable slicer and grater. Whether youre on a low carb, Keto, gluten free, or vegan diet, or just like to eat healthy, this kitchen tool makes food prep a breeze. Its compact size takes up little space, and its stainless steel blades are made to last. Make zucchini noodles and veggie spaghetti, thinly and uniformly slice cucumbers or grate carrots for salads, slice potatoes, all with an easy rotating handle that requires no electricity. The suction bottom keeps it in place while you work. Preparing healthy meals doesnt have to be a chore!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILNOR 1/4"Npt X 1/8"Orifice 240V 5/6 (96P058A71)
- SOUTHBEND Nut, 1/4-20 U-Clip Speed (1166819)
- BAKERS PRIDE Handle (S1031X)
- GARLAND Knob Assy 2-3/16 D, 150-500 (2193485)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- DEXTER RUSSELL Bakers Spatula 12 In (19983)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- Commercial Chef Peelers, Cutters and Slicers