Shop All Cooking Utensils
Commercial Chef
Salad Spinner BPA Free, Wash and Dry Lettuce and Vegetables
Mfr # CH1542
Zoro # G909245004
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9.65 in
- Overall Length 9.65 in
- Handle Color white
- Depth 9.65 in
- Overall Height (In.) 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1542
- Zoro # G909245004
- UPC # 819813018368
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 9.65 in |
Overall Length | 9.65 in |
Depth | 9.65 in |
Overall Height (In.) | 5.91 in |
Details
Item | Salad Spinner |
Handle Color | white |
Includes | 1*product, 1*manual |
Description
This salad spinner is a must-have kitchen accessory in healthy kitchens! Prepare crispy lettuce wraps, perfect salads, and clean, dry berries, all with one easy tool. You can wash, spin dry, or drain depending on the food. The clear base doubles as a serving or salad bowl, and the basket can be used as a colander
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Rear Shell Bearing Nut For - Part# 028991 (28991)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- VULCAN HART Pilot, Natural Gas (00-920041-00011)
- INTERNATIONAL COMFORT PRO Elbow (1185826)
- DEXTER RUSSELL Cake Turner, Yellow Handle 8 In X 3 In (19693Y)
- RACHAEL RAY Rachael Ray 47651 Tools & Gadgets Lazy Flexi Turner & Scraping Spoon Set; Red (47651)
- GOODCOOK Cup Measuring 2Cup (20341)
- TOWN FOOD SERVICE 16 in Wok Shovel (33942)
- DEXTER RUSSELL Perforated Cake Turner 8 In X 3 In (31647)
- HD 3MU6X48 P080 6 x 48 in. 80 Grit Sanding Belt (3MU6X48 P080)
- WELOC 7 in Red Bag Clip (PA150RED)
- Commercial Chef Cooking Utensils