Shop All Peelers, Cutters and Slicers
Commercial Chef
Multipurpose Kitchen Slicer & Grater, Multi-Purpose Vegetable Slicer
Mfr # CH1512
Zoro # G509245022
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.53 in
- Overall Width 10.31 in
- Handle Color White
- Overall Height 4.53 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1512
- Zoro # G509245022
- UPC # 810064690631
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 4.53 in |
Overall Width | 10.31 in |
Overall Height | 4.53 in |
Depth | 4.53 in |
Details
Item | Kitchen Slicer |
Handle Color | White |
Includes | 1*product, 1*manual |
Description
kitchen slicer grater, kitchen slicer & grater with multiple blade attachments, vegetable slicer, vegetable shredder, vegetable shredder, food grater, manual food shedder, 4-in-1 Manual Food Chopper Kitchen Tools, Portable Vegetable Cutter Slicer Chopper Grater Kitchen Veggie
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD Thermostat Xr20C (X27R.10)
- ALLIANCE TIMER, 120V 4 CYCLE-DOUBLE PANEL PKG (203387P)
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- NORPRO Norpro 121 Grip-EZ Jalapeno & Pepper Corer (166859)
- CRESTWARE Boning Knife, Straight, 6 in. L, White (KN40)
- Commercial Chef Peelers, Cutters and Slicers