Shop All Peelers, Cutters and Slicers
Commercial Chef
Multifunctional Grater Slicer with 4 Interchangeable Blades, Storage Bin, Slices Grates Shreds
Mfr # CH1578
Zoro # G709244993
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.51 in
- Handle Color white
- Overall Width 15.16 in
- Overall Height 3.46 in
- Depth 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1578
- Zoro # G709244993
- UPC # 810064690662
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 5.51 in |
Overall Width | 15.16 in |
Overall Height | 3.46 in |
Depth | 5.51 in |
Details
Item | Multi Grater |
Handle Color | white |
Includes | 1*product, 1*manual |
Description
Easy-grip handle;Slices, shreds, crinkles & peels all in one, easy to handle device;4 blades are conveniently stored inside product for safety and easy access
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Strainer, Medium Mesh, 10-1/4" (89)
- RYT-WAY 16.5 oz. Redi Aerosol Pan Release Spray, PK6 (F8885180)
- GOLD MEDAL Gold Medal Superlative Bakers Enriched Bromated Bleached Flour 50lbs (16000-56573)
- BLUE DONUTS Blue Donuts Black Mug Tree (BD3931151)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- STARFRIT Apple Pro Peeler (93013-006-EXP1)
- Commercial Chef Peelers, Cutters and Slicers