Shop All Peelers, Cutters and Slicers
Commercial Chef
Multi Cutter & Grater - 4-in-1 Multi-Use Slicer Dicer And Chopper
Mfr # CH1518
Zoro # G409245054
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.72 in
- Handle Color White
- Overall Width 10.83 in
- Overall Height 4.92 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1518
- Zoro # G409245054
- UPC # 810064690648
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 4.72 in |
Overall Width | 10.83 in |
Overall Height | 4.92 in |
Depth | 4.72 in |
Details
Item | Multi Cutter |
Handle Color | White |
Includes | 1*product, 1*manual |
Description
LIKE HAVING A SECOND CHEF IN YOUR KITCHEN: The 6-Piece Cutter & Grater Set with Food Holder and Lid by Commercial Chef preps food in one swift motion. Insert your preferred blade into the compartment, place food on top of blade and push down on the chopper . Thats it! One motion and youll have julienned, grated, sliced or diced vegetables, cheeses, nuts, or fruits. With Interchangeable Blades, Food Holder, Use For Fruits, Nuts and Vegetables
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO High Limit Thermostat (0017379)
- GARLAND Temp Controller (2432000)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- KASON 10172000006 Latch With Strike (10172000006)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- CRESTWARE Disher, 0.38 oz., 10 in. L (DSS100)
- COMMERCIAL 6" Grill Scraper (85594)
- Commercial Chef Peelers, Cutters and Slicers