Shop All Peelers, Cutters and Slicers
Commercial Chef
Mini Hand Held Grater With Interchangeable Blades - 2 In 1 Manual Rotary Cheese Grater Stainless
Mfr # CH1530
Zoro # G409244996
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.66 in
- Handle Color white
- Overall Width 4.33 in
- Overall Height 6.93 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1530
- Zoro # G409244996
- UPC # 819813019938
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 3.66 in |
Overall Width | 4.33 in |
Overall Height | 6.93 in |
Depth | 3.66 in |
Details
Item | Mini Hand Grater |
Handle Color | white |
Includes | 1*product, 1*manual |
Description
Ideal for Cheese, Nuts and Chocolate;Stainless Steel Grater
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT NOZZLE RINSE SPRAY (F730077)
- MIGHTY LEAF TEA Whole Leaf Tea Pouches, Chamomile Citrus, PK15 (510136)
- RUBBERMAID COMMERCIAL Bouncer Bar/Utility Scoop, 32oz, Clear (FG288400CLR)
- PROTOCHEM LABORATORIES Undercoater - Sound Proofer, EA1 (PC-3041-1)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- CRESTWARE Tong, Red, 10 in. L, Stainless Steel (CG10R)
- AMERICAN METALCRAFT 4 in Red Pizza Cutter (PIZR2)
- Commercial Chef Peelers, Cutters and Slicers