Shop All Peelers, Cutters and Slicers
Commercial Chef
Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld
Mfr # CH1501
Zoro # G009244990
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.12 in
- Overall Width 5.12 in
- Handle Color White
- Overall Height 3.86 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1501
- Zoro # G009244990
- UPC # 819813018344
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 5.12 in |
Overall Width | 5.12 in |
Overall Height | 3.86 in |
Depth | 5.12 in |
Details
Item | Mini Slicer |
Handle Color | White |
Includes | 1*product, 1*manual |
Description
This one mini, multi-functional kitchen tool will seriously reduce your food prep time! No more chopping onions and mincing garlic by hand, just use the included blades to dice, shred, puree, chop, or mince. Make healthy, homemade meals in a flash. Compact and light, it fits into drawers and cabinets without taking up too much space.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIENA SNACKS Bulk Sea Salt Chickpeas 5lbs (810003780201)
- IMPERIAL Pilot Burner/Fryer (0310)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Feet, Black (BCRK17B)
- VULCAN HART Knob - Indicator For - Part# Vh00-498041-00012 (VH00-498041-00012)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Disher, 2.75 oz., 8-3/4 in. L (DD16)
- DEXTER RUSSELL S191H 3In. Boning Hook 5/16In. Dia. (09123)
- Commercial Chef Peelers, Cutters and Slicers