Shop All Barware and Beverage Service
Commercial Chef
Milk Frother, Electric Milk Steamer Stainless Steel, Automatic Hot and Cold Milk Frother Warmer
Mfr # CHMF08S
Zoro # G909245011
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.4 in
- Width 6.18 in
- Height 8.66 in
- Color white
- Length 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHMF08S
- Zoro # G909245011
- UPC # 810064691959
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 5.4 in |
Width | 6.18 in |
Height | 8.66 in |
Length | 5.4 in |
Details
Item | Milk Frother |
Color | white |
Includes | 1*product, 1*manual |
Weight | 2.67 |
Voltage | 120 |
Description
Cordless milk frother & heater perfectly froths and heats milk at the touch of a button. Coffee frother can be used to froth cold or hot milk at the push of a button. Brushed stainless steel exterior finish with non-stick coated interior for easy cleaning. Milk frothing pitcher has a 1 cup capacity for heating milk, 1/2 cup capacity for frothing milk 3.9 oz / 115 ml for milk foaming and 8.1 oz / 240 ml for milk warming.s. Heats milk to approximately 149 degrees Farenheit/65 degrees Celsius. Detachable power base with non-slip silicone feet and 360 degrees strain relief power cord connector. Transparent lid. Silicone ring. Electric frother includes a standard whisk and frothing whisk. Automatic shutoff feature. Frothing machine measures 6.2 x 4.25 x 7.5. ETL listed.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Red (62443S05C)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 7.125gal, Gray (FG335100GRAY)
- AMANA MENUMASTER Blower Motor Assembly (53001670)
- ALLIANCE ASSY MOTOR & PULLEY-240/50 (D505843P)
- ALLPOINTS Ice Scoop - Large (1371374)
- TABLECRAFT Free Flow Plastic Green Pourer (35G)
- CONCORD 304 Stainless Steel 1/2" Barb to 1/2" Female FPT Fitting (PF-BR-12Fx2)
- SAN JAMAR Speed Rack Bottle Holder 10 Qt/Ltr Bottles Stainless Steel (B5542)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Black, Grey (I 2335)
- CORK POPS Cork Pops CP12239 Original Wine Bottle Opener; Red (CP12239)
- IDEAL SETTINGS Airpot with Lever Lid, 3 Liter, Stainless Steel Lined (213020001)
- Commercial Chef Barware and Beverage Service