Shop All Blenders and Juicers
Commercial Chef
Immersion Hand Blender with Beaker, White
Mfr # CHIB30W
Zoro # G909257861
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Depth 2.4
- Height 14.61
- Width 2.4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHIB30W
- Zoro # G909257861
- UPC # 810064694455
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 2.4 |
Height | 14.61 |
Width | 2.4 |
Details
Item | Hand Blender |
Voltage | 120 |
Color | White |
Description
This COMMERCIAL CHEF best immersion blender is considered one of the top kitchen essentials for busy chefs cooking for company or table of one. This mixer electric handheld comes with 2 speed options, a detachable stainless steel blending stick, a stainless steel blade, and a quiet and powerful motor. Just think of all the incredible soups, mashes potato dishes, and even baby food you can create with this handheld immersion blender. 120V, 60Hz, 300W. Our hand immersion blender even comes with a 600ml beaker for taste tastings and other kitchen needs. While some hand blenders immersion may be complicated to use and clean, ours is streamlined, reliable, and easy to use in your home or commercial kitchen. Simply detach the blade stick and hand wash with care. Unit dimensions are 2.4 x 2.4 x 14.61 and a light weight of 1.77 lbs., so you can easily transport this small blender from room to room or kitchen to kitchen. You can even take on vacation or work trips in order to concoct delicious tasting food.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- PERFECT TOUCH Perfectouch 8 oz. Insulated Paper Hot Coffee Cup, PK1000 (5338CD)
- ALLPOINTS 1/4 X 1/8 Reducer Bushing, Hex (264084)
- EMBERGLO Spark Rod (Midco) (523616)
- COMMERCIAL CHEF Immersion Multi-Purpose Hand Blender, Black (CHIB50B)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC93X)
- WARING COMMERCIAL Bar Blender, 3/4 hp, 44 oz, Black, Pulse (BB180X)
- AVAMIX 2 hp Commercial Blender with Digital Touchpad Control Timer and 64 oz. Tritan Container (928BL2E)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- WARING COMMERCIAL Drink Mixer, 28 oz. Cap., 1 HP (WDM120TX)
- Commercial Chef Blenders and Juicers