Shop All Peelers, Cutters and Slicers
Commercial Chef
Food Chopper, Manual Hand Chopper Dicer Easy to Clean, Press Chopper Mincer
Mfr # CH1548
Zoro # G809245043
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.74 in
- Overall Width 3.74 in
- Handle Color White
- Overall Height 10.04 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1548
- Zoro # G809245043
- UPC # 819813019945
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 3.74 in |
Overall Width | 3.74 in |
Overall Height | 10.04 in |
Depth | 3.74 in |
Details
Item | Food Chopper |
Handle Color | White |
Includes | 1*product, 1*manual |
Description
and More - Save Your Prep Time
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (27663)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- SOUTHBEND Grease Drawer Guide (Rt) (1181200)
- BALLY REFRIGERATED BOXES Door Sweep (054028)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- DEXTER RUSSELL Beef Skinner 6 In (06573)
- DEXTER RUSSELL Cutlery Set 3 Pc (20503)
- Commercial Chef Peelers, Cutters and Slicers