Shop All Coffee Grinders
Commercial Chef
Electric Coffee Grinder Spice Grinder - Stainless Steel Blades Grinder
Mfr # CHCG21SSA6
Zoro # G509245015
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless steel
- Depth 5 in
- Height 8.8 in
- Width 6.9 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHCG21SSA6
- Zoro # G509245015
- UPC # 819813016999
- Country of Origin China
- Category Coffee Grinders
Dimensions
Depth | 5 in |
Height | 8.8 in |
Width | 6.9 in |
Length | 5 in |
Details
Item | Coffee Grinder |
Color | Stainless steel |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
Grind whole beans for your favorite brewed coffee with the Commercial Chef Coffee Grinder. This large-capacity grinder features one touch push-button control so you can quickly create the perfect consistency. Its also great for grinding herbs, spices, and grains, or chopping nuts and seeds.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Brewing Mod. 50E, Apert 0.8Mm (1560519)
- KNG M Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDM)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- VULCAN HART Burner Valve (800666-10)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- BUNN Coffee Grinder (22102)
- WARING COMMERCIAL Spice Grinder, Stainless Steel, 11.5" H (WSG30)
- CAPRESSO Silver 0.55 lb. Coffee Grinder (560.04)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Matte Black (KF2050)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, White (KF2040)
- Commercial Chef Small Kitchen Appliances