Shop All Peelers, Cutters and Slicers
Commercial Chef
Drum Grater + 3 Piece Blade Set Manual Shredder Cheese Grater Vegetable Nut Grinder
Mfr # CH1514
Zoro # G209245032
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.12 in
- Handle Color White
- Overall Width 5.75 in
- Overall Height 9.84 in
- Depth 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1514
- Zoro # G209245032
- UPC # 810064690655
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 5.12 in |
Overall Width | 5.75 in |
Overall Height | 9.84 in |
Depth | 5.12 in |
Details
Item | Drum Grater |
Handle Color | White |
Includes | 1*product, 1*manual |
Description
3 piece blade included-shredding, grating and slicing;Fastest way to whizz through cheese, vegetables, nuts and more
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLO Party Pack Creamy Caramels Wrapped in Rich Chocolate Candy, 35.6oz Bag (37858)
- T&S BRASS FAUCET 8" WALL MOUNT SERVICE SINK T&S for T&S Brass - Part# 0665BSTPM (0665BSTPM)
- PAPANICHOLAS COFFEE Dutch Chocolate Cocoa, PK24 (79224)
- LIFETIME 5-1/4 in. W X 5-1/2 in. L Clear/Yellow Glass/Plastic Manual Juice Press 12 oz (5078573)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- MVP GROUP CORPORATION Primo PS-12D - Deluxe Food Slicer, Compact, 12" Blade, 1/2 HP, 120V (PS-12D)
- Commercial Chef Peelers, Cutters and Slicers