Shop All Cutting Boards and Mats
Commercial Chef
Cutting Boards Premium Chopping Board, 3 Piece Set, Bamboo
Mfr # CHB301
Zoro # G909245042
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5 in
- Width 13 in
- Color White
- Includes 1*product, 1*manual
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHB301
- Zoro # G909245042
- UPC # 819813015114
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 9.5 in |
Width | 13 in |
Depth | 9.5 in |
Height | 1.2 in |
Details
Item | Bamboo Cutting Set |
Color | White |
Includes | 1*product, 1*manual |
Description
Sturdy, durable and all natural, what a perfect trifecta for this Commercial Chef three-piece set of cutting boards. The attractive, all-natural bamboo material make them ideal for both prep work and serving as well. With sizes of 6x 8, 8.5x 11 and 9.5 x 13, you're certain to find one that will be just right for the job.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Motor Controller Xti Golden Is (280-0140)
- WHIRLPOOL Lip Seal Kit (207843)
- IMPERIAL COOKING EQUIPMENT Knob, Control (4053)
- GOYA Sazon Goya Coriander & Annatto Seasoning Econo Pak 3.52 oz., PK18 (3779)
- COMMERCIAL CHEF Cutting Board by - Premium Chopping Board- Kitchen Cutlery and Charcuterie Station, Bamboo Medium (CHB101)
- COMMERCIAL CHEF Cutting Board Charcuterie Station for Serving Meats, Cheese and Vegetables, Bamboo Large (CHB201)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 10"x20" (5-330)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- CLASSIC CUISINE Classic Cuisine 82-KIT1005 Bamboo Cutting Board Set - 3 Piece (82-KIT1005)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x11.75" (BBR181212)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x60" (820630)
- Commercial Chef Cutting Boards and Mats