Shop All Cutting Boards and Mats
Commercial Chef
Cutting Board Charcuterie Station for Serving Meats, Cheese and Vegetables, Bamboo Large
Mfr # CHB201
Zoro # G609245014
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Color white
- Includes 1*product, 1*manual
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHB201
- Zoro # G609245014
- UPC # 819813015107
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Height | 0.75 in |
Depth | 12 in |
Details
Item | Bamboo Cutting Board |
Color | white |
Includes | 1*product, 1*manual |
Description
Sturdy, durable and all natural, what a perfect trifecta for this Commercial Chef cutting board. The attractive, all-natural bamboo material makes it ideal for both prep work and serving as well. With a 18 x 12, spacious surface area, it will quickly become one of your go to kitchen items.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Hot Paper Cup 12 oz. White, Pk1000 (DIX 2342W)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- CHEFS CUT REAL JERKY CO Smoked Beef Teriyaki Asian 2.5 oz., PK8 (5891)
- HEINZ Heinz Crinkle Cut Pickle Hamburger Chip 5.75lbs, PK6 (10013000658208)
- COMMERCIAL CHEF Cutting Board by - Premium Chopping Board- Kitchen Cutlery and Charcuterie Station, Bamboo Medium (CHB101)
- WINCO 18 in x 24 in x 1/2 in Brown Cutting Board (CBBN-1824)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- CRESTWARE Cutting Board, 20 in.L, Brown, Polyethylene (PCB1520BR)
- MCGOWAN MFG CO McGowan TT70031 Tuftop Vanzyle-Wolf Duet Cutting Board- Small (TT70031)
- OCEANSTAR Oceanstar 3-Piece Bamboo Cutting Board Set CB1156 (CB1156)
- HENNY PENNY Richlite Cutting Board, 3/4", 11"x19" (38654)
- Commercial Chef Cutting Boards and Mats