Shop All Microwaves
Commercial Chef
Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet
Mfr # CHM009
Zoro # G709256798
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Black
- Outside Width 19"
- Outside Height 11
- Outside Depth 14.38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM009
- Zoro # G709256798
- UPC # 819813016692
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 19" |
Outside Height | 11 |
Outside Depth | 14.38 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | Black |
Voltage | 120 |
Description
The Commercial Chef small countertop microwave provides a compact footprint while boasting up to 900 watts of power. Stainless steel door with black cabinet provides an easy-to-clean surface and sleek appearance that matches any modern kitchen decor. With 0.9 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Add even more cooking variety with 6 one-touch quick cook menu buttons: Popcorn, Potato, Pizza, Beverage, Reheat & Frozen Food. Push-button door control with child safety lock provides a flat-front surface that is easy to open and stays closed. Push button controls with LED display also include a digital clock and timer for easy & simple operation. Start/stop push button helps begin and quickly shuts off the microwave when you need it. The tempered glass turntable is removable and dishwasher safe for easy cleaning. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Defrost by weight according to the food you need, or use the Speed Defrost feature. This setting works by alternating between defrost and stand times to quickly and effectively defrost foods. Compact microwave measures 19in W x 14.38in D x 11in H. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Fan Motor Assembly -Evap, 115V For - Part# Sk900-60883-00 (SK900-60883-00)
- PLANTERS Planters Lightly Salted Cocktail Peanut 2 oz. Bag, PK144 (10029000000596)
- AMERICAN RANGE Bottom, Oven 36Blk Porcelin (A99113)
- APW Infinite Switch-Ego For - Part# 55564Ego (55564EGO)
- COMMERCIAL CHEF 0.9 Cubic Foot Countertop Microwave, Compact, Rotary Control, Black (CHMH900B6C)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.7 Cubic Feet, Stainless Steel (CHM770SS)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, Black (MT09V1B)
- Commercial Chef Microwaves