Shop All Microwaves
Commercial Chef
Countertop Microwave Oven, 0.6 Cu. Ft, Black
Mfr # CHM660B
Zoro # G109256787
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Black
- Outside Width 17.75
- Outside Height 10.25
- Outside Depth 12.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM660B
- Zoro # G109256787
- UPC # 819813016494
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 17.75 |
Outside Height | 10.25 |
Outside Depth | 12.5 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | Black |
Voltage | 120 |
Description
The Commercial Chef small countertop microwave provides a compact footprint while packing a punch with up to 600 watts of power. With 0.6 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Easy to operate with just 2 mechanical turn dials that control 6 microwave power levels and up to 30 minutes of cooking time. 9.5 removable glass turntable is dishwasher safe. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Grip handle for easy open and shut-close door operation. Compact microwave measures 17.75 W x 12.5 D x 10.25 H. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DIAMOND Blue Diamond Nut-Thins Hint Of Sea Salt, PK12 (05278)
- MR. HEATER HOSE LP 3/8""FPT3/8""MPT5' (F276124)
- FAME FABRICS Counter Coat, Male, Black, K73, LG (82060)
- HOLMAN Limit Switch For - Part# 2E200566 (2E200566)
- COMMERCIAL CHEF 0.7 cu ft. Microwave Oven Oven, Stainless Steel (CHM7MS)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Black (CHM16100B6C)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- COMMERCIAL CHEF Countertop Microwave, 1.1 Cubic Feet, Black With Stainless Steel Trim (CHCM11100SSB)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- AVANTI Countertop Microwave, 0.7 cu-ft Capacity, 700 W, Stainless Steel Front/Handle, Black Cabinet (MO7103SST)
- Commercial Chef Microwaves