Shop All Microwaves
Commercial Chef
Countertop Microwave, 1.1 Cubic Feet, Black With Stainless Steel Trim
Mfr # CHCM11100SSB
Zoro # G110108426
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 21.1in
- Outside Height 15.6in
- Material Plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHCM11100SSB
- Zoro # G110108426
- UPC # 819813017033
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.1in |
Outside Height | 15.6in |
Details
Material | Plastics |
Description
SLEEK & POWERFUL DESIGN: Kitchen microwave+J5 cooks with up to 1,000 watts of power for quick & efficient heating, reheating & defrosting. Stainless steel front with black cabinet offers an easy-to-clean surface and stylish appearance that looks great with any kitchen decor.PUSH BUTTON CONTROLS WITH DIGITAL CLOCK: The push button touch controls with LED display offer quick & easy microwave operation. Easily adjust the cooking timer to any desired duration and push START.6 ONE-TOUCH QUICK COOK MENU OPTIONS: 6 one-touch quick cook menu buttons offer preset operation that adjusts power and timer automatically for optimized settings. 6 quick cook options include popcorn, potato, pizza, beverage, reheat and frozen food presets.10 COOKING POWER LEVELS: Countertop microwave offers 10 cooking levels with up to 1,000 watts of power. Microwave oven is suitable for a variety of cooking needs from microwave popcorn to frozen dinners.REMOVABLE DISHWASHER SAFE TURNTABLE: The included tempered glass turntable holds a variety of microwave-safe plates, dishes, bowls and containers up to 12 while providing an easy-to-clean surface. Turntable is removable for dishwasher safe cleaning.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- MISC HARDWARE MACHINE HEX NUT SS 10-32 PK100 (MHNSS-1032)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- LOGO BRANDS New York Rangers 14oz Relief Mug (820-C14RM)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Black (CHM16100B6C)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, White (CHM16100W6C)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MS6)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- AVANTI 0.7 cu. ft. Microwave Oven, Digital, White (MT7V0W)
- Commercial Chef Microwaves