Shop All Microwaves
Commercial Chef
Counter Top Microwave, 0.7 Cubic Feet
Mfr # CHM770W
Zoro # G409256791
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color White
- Outside Width 17.88
- Outside Height 10.13
- Outside Depth 12.63
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM770W
- Zoro # G409256791
- UPC # 819813016593
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 17.88 |
Outside Height | 10.13 |
Outside Depth | 12.63 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | White |
Voltage | 120 |
Description
The Commercial Chef small countertop microwave provides a compact footprint while boasting up to 700 watts of power. With 0.7 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Add even more cooking variety with 6 one-touch quick cook menu buttons: Popcorn, Potato, Pizza, Beverage, Reheat & Frozen Food. Recessed door handle with child safety lock provides a flat-front surface that is easy to open and stays closed. Push button controls with LED display also include a digital clock and timer for easy & simple operation. Start/stop push button helps begin and quickly shuts off the microwave when you need it. The 9.5 glass turntable is removable and dishwasher safe for easy cleaning. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Defrost by weight according to the food you need, or use the Speed Defrost feature. This setting works by alternating between defrost and stand times to quickly and effectively defrost foods. Compact microwave measures 17.75 W x 13.13 D x 10.25 H. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Plastic Cutting Board Set, 3-pc, Multi Col (11593-003)
- VULCAN HART Grate 11-7/8 X 11-7/8 Sq (417256-1)
- MERCER CUTLERY Slicer, 14 In (M13914)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- COMMERCIAL CHEF Counter Top Microwave, 0.6 Cubic Feet, White (CHM660W)
- COMMERCIAL CHEF 0.7 cu ft. Microwave Oven Oven, Stainless Steel (CHM7MS)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- SHARP Stainless Steel Consumer Over Range Microwave 1.5 cu. ft. (R1514T)
- Commercial Chef Microwaves