Shop All Peelers, Cutters and Slicers
Commercial Chef
Apple Slicer Corer Wedger, Handheld Apple Cutter
Mfr # CH1533
Zoro # G009245041
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Overall Width 6.38 in
- Handle Color white
- Overall Height 0.79 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CH1533
- Zoro # G009245041
- UPC # 819813018450
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 5.2 in |
Overall Width | 6.38 in |
Overall Height | 0.79 in |
Depth | 5.2 in |
Details
Item | Apple Slicer |
Handle Color | white |
Includes | 1*product, 1*manual |
Description
This handheld apple corer, slicer, and wedger saves time and reduces waste in busy home kitchens. Cut fruit into even slices, and core without the frustration. Reduce the prep time for making pies, salads, snacks, fruit desserts and platters - even home made baked potato wedges. Its easy to use and clean, requires no electricity, and takes up very little drawer or cabinet space.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART E-Clip (RR-010-13)
- DUKE Pilot Light Amber 125V Amber (215550)
- ALLPOINTS Knife (1981005)
- DART Optima Reclosable Lid, 12-24oz Foam Cups, White, PK100 PK (16RCL)
- COMMERCIAL CHEF Spiralizer Vegetable Slicer Zucchini Zoodle Noodle Maker with Grater (CH1513)
- COMMERCIAL CHEF Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods (CH1577)
- COMMERCIAL CHEF Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades (CH1532)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- COMMERCIAL 6" Grill Scraper (85594)
- RSVP INTERNATIONAL Grey Marble Cheese Slicer (GRY-5)
- AMERICAN METALCRAFT Pizza Cutter, 2-1/2 In. (PC7250)
- Commercial Chef Peelers, Cutters and Slicers