Shop All Cookware
Commercial Chef
9-in-1 Contact Grill
Mfr # CHIG14MB
Zoro # G809263078
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5.98
- Overall Width (In.) 15.4
- Overall Height (In.) 12.8
- Overall Depth (In.) 5.98
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHIG14MB
- Zoro # G809263078
- UPC # 810064691850
- Country of Origin China
- Category Cookware
Dimensions
Overall Length (In.) | 5.98 |
Overall Width (In.) | 15.4 |
Overall Height (In.) | 12.8 |
Overall Depth (In.) | 5.98 |
Details
Item | Electric Grills |
Color | Black |
Voltage (DC) | 120 |
Description
COMMERCIAL CHEF brings healthy, fast and enjoyable BBQ grilling indoors. Accelerated heating process heats up the grilling surface in 6 minutes. A removable, dishwasher safe oil drip tray helps collect any runoff fats, oils and grease for easy cleaning that helps reduce smoke when grilling. Enjoy a large cooking surface that measures 15.25x 8.25inches when closed. The rocker handle and hinged lid also allow flat, open surface grilling for double the grilling space; 15.25x 16.5inches when open. Easy to operate using a digital and LED display with ready light indicators for Rare/Medium/Well-done cooking options. Our indoor electric grill also features 9 pre-set cooking options beef, sandwich, shrimp, chicken, fish, bacon, pork, sausage and defrost. This portable grill includes die-cast aluminum grilling plates that ensure an even cooking temperature throughout and are removable and dishwasher safe for easy cleaning. Oil drip collection tray is also removable and dishwasher safe. Indoor BBQ grill is made with cool touch plastic housing. Timer with auto shut-off automatically turns off the grill when food is done and cooked according to your desired settings. Measures 15.4x 5.98x 12.8inches overall. Weighs 11 lbs. 1.96 ft. power cord. UL/CUL certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- RINNAI INLET FILTER ASSEMBLY (107000032)
- IMPERIAL COOKING EQUIPMENT Microswitch (35717)
- DON-JO Don-Jo:Remodeler Plate #2 - Gold (RP-13509-605-2)
- COMMERCIAL CHEF 12in Carbon Steel Wok with Wood Handle (CHCSW12)
- COMMERCIAL CHEF 7 Pc Cookware Set (CHECO7)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- COMMERCIAL CHEF 12in Carbon Steel Skillet (CHCSS12)
- COMMERCIAL CHEF 5 Tray Food Dehydrator (CCD100W6)
- REYNOLDS 4CT Slow Cooker Liner (1001090000504)
- NORDIC WARE Poacher Insert Fry Pan (05830)
- Commercial Chef Cookware