Shop All Microwaves
Commercial Chef
1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Stainless Steel Microwave
Mfr # CHM16MS6
Zoro # G809256797
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Stainless Steel
- Outside Width 21.8
- Outside Height 12.9
- Outside Depth 17.9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM16MS6
- Zoro # G809256797
- UPC # 810064694042
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.8 |
Outside Height | 12.9 |
Outside Depth | 17.9 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | Stainless Steel |
Voltage | 120 |
Description
Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 1.6 cubic feet, this 1100 watt countertop microwave oven ensures you can grab and go with delicious meals. Our fantastic stainless steel microwave countertop 21.8 x 19.2 x 12.9 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing 36.8 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven and 1.6 cu ft microwave countertop has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave and microwave 1100 watt will heat from as little as 30 seconds to as long as you desire! When it comes to outstanding microwave ovens countertop 1100 watts, we have additional features such as a stylish and convenient pull handle, 1100 watts of heating power, a turntable that guarantees even heating, child safety lock, yellow & green LED lighting, touch controls, and sleek stainless steel front with black housing. What's not to love about this COMMERCIAL CHEF microwave 1.6 cu ft countertop? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- FRYMASTER Ignitor For - Part# Fm8260981 (FM8260981)
- CAMBRO Kit Caster 6 Nyl Swive (H17013)
- WINCO 1 1/4 qt Bain Marie (BAM-1.25)
- COMMERCIAL CHEF Countertop Microwave, 1.1 Cubic Feet, Black With Stainless Steel Trim (CHCM11100SSB)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MS6)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM14110S6C)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- Commercial Chef Microwaves