Shop All Microwaves
Commercial Chef
1.4 Cu.Ft. Countertop Microwave Oven - 1100 Watts, Small Compact Size, 10 Power Levels, White
Mfr # CHM14110W6C
Zoro # G109256794
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color White
- Outside Width 21.8
- Outside Height 12.3
- Outside Depth 17.6
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM14110W6C
- Zoro # G109256794
- UPC # 819813017743
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.8 |
Outside Height | 12.3 |
Outside Depth | 17.6 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | White |
Voltage | 120 |
Description
FULL POWER ON YOUR COUNTER TOP - 1100 watts with 10 power settings ensure that youre heating different foods and beverages fast, evenly, and at the right temperature - without overcooking. Defrost quickly by weight or time.CONVENIENT HEATING PRESETS - One-touch auto cook programs let you pop popcorn and melt, soften, warm, cook, or reheat food with a quick touch of a button. You can add time by the minute, and the removable turntable is easy to wash.COMPACT & STYLISH Space-saving, low profile 21.7 x 19.3 x 12.2 inches fits easily on the counter or under the cabinet. Stainless steel, white, or black designs blend in with modern apartments and home kitchens, and look cool in college dorms and RVs.SPACIOUS INTERIOR A 10-inch turntable allows you to evenly heat food on a standard dinner plate. Small footprint does not compromise the inside cooking area of 1.4 Cubic Feet.1 YEAR WARRANTY 1 year for parts and labor. 5 years for magnetron tube
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Rotary Switch (B401103)
- PITCO Toggle Switch 1/2 Dpst (202A86)
- TABLECRAFT ShakerTop, Perforated, 6 or 8 oz., Blk, PK12 (C260TBK)
- TIC TAC Tic Tac Wintergreen Candy 1 oz., PK288 (777)
- COMMERCIAL CHEF Counter Top Microwave, 0.6 Cubic Feet, White (CHM660W)
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, White Cabinet (CHM990W)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MW)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.7 Cubic Feet, Stainless Steel (CHM770SS)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MS6)
- PREMIUM LEVELLA 1.0 cu ft Stainless Steel Microwave (PM10010)
- Commercial Chef Microwaves