Shop All Cookware
Commercial Chef
12in Carbon Steel Skillet
Mfr # CHCSS12
Zoro # G710860304
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastics
- For Use With Skillets
- Includes Unit,Manual
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHCSS12
- Zoro # G710860304
- UPC # 810064695117
- Country of Origin China
- Category Cookware
Details
Material | Plastics |
For Use With | Skillets |
Includes | Unit,Manual |
Color | Black |
Description
Commercial Chef 12in Carbon Steel Skillet is a perfect addition to any kitchen. This deep fry pan is perfect for making bacon and eggs in the morning, searing delicious steaks, filets and other meats and can even be used as a wok for stir fry. Our frying pans nonstick is made with 15 gauge/1.8mm carbon steel with a ceramic high performance nonstick coating. PFOA & PTFE-free with no heavy metal or toxic presence and less CO2 emission. Carbon steel cookware is lighter than cast iron while also maintaining high heat and fast heating qualities that also cools quicker than cast iron cookware. Carbon steel skillet also offers superior abrasion resistance compared to most aluminum and standard cookware. Carbon steel non stick frying pans are versatile and can be used on any stovetop including induction tops. This 12in skillet is also oven safe and can be used over grills and campfires for outdoor cooking. Double riveted steel handle has an opening at the end to allow convenient hanging storage. Skillet measures 19.7'' X 11.81'' X 2.36'' and weighs 2.97 lbs. ISTA6A graphic packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Unsweetened Cocoa Powder 8 oz. Pouch, PK6 (61703)
- VICTORINOX 3 1/4 in Red Serrated Paring Knife (6.76309999999999)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- VOLLRATH Rubber Foot, 1/2" dia. (303)
- COMMERCIAL CHEF 9-in-1 Contact Grill (CHIG14MB)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- COMMERCIAL CHEF 7 Pc Cookware Set (CHECO7)
- COMMERCIAL CHEF 5 Tray Food Dehydrator (CCD100W6)
- COMMERCIAL CHEF 12in Carbon Steel Wok with Wood Handle (CHCSW12)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257103 Grill Zone Non-Stick Round Skillet; Brushed Silver (257103)
- Commercial Chef Cookware