Shop All Microwaves
Commercial Chef
0.9 Cubic Foot Countertop Microwave, Compact, Rotary Control, Black
Mfr # CHMH900B6C
Zoro # G709256781
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Appliance Color Black
- Outside Width 19"
- Outside Height 10.88
- Outside Depth 14.38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHMH900B6C
- Zoro # G709256781
- UPC # 819813016661
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 19" |
Outside Height | 10.88 |
Outside Depth | 14.38 |
Details
Microwave Item | Counter Top Microwave |
Appliance Color | Black |
Voltage | 120 |
Description
With the Commercial Chef CHMH900B6C Countertop Microwave oven you get 900 watts of cooking power and a .09 cubic foot interior. Easy to use mechanical dials allow you to set the timer that ranges from 1 to 30 minutes and to Select from among the six cooking power levels. Great for anyone living with in a small area like a dorm or apartment as it wont take up much space but yet still gives the convenience of quickly cooking your food. Use correct cooking time and power level.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10077L00008C Latch (10077L00008C)
- FRONT OF THE HOUSE- FOH Bowl Copper Wire Basket Link, PK12 (BBK012GOI23)
- BKI Stc-T Coated 40W 230V Bulb (B0553)
- SQWINCHER Sports Drink, 20 oz., Ready to Drink, Sugar Free, Grape, 24 PK (159030803)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, White Cabinet (CHM990W)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- COMMERCIAL CHEF 0.7 cu ft. Microwave Oven Oven, Stainless Steel (CHM7MS)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM16100S6C)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, Black (CHM9MB)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, Stainless Steel (CHM9MS)
- Commercial Chef Microwaves