0.9 cu ft. Countertop Microwave Oven, Stainless Steel
Mfr # CHM9MS
Zoro # G810927884
Key Features
- Includes Microwave oven, user manual,Turntable
- Material Stainless Steel, Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM9MS
- Zoro # G810927884
- UPC # 810064691713
- Country of Origin China
- Category Microwaves
Details
Includes | Microwave oven, user manual,Turntable |
Material | Stainless Steel, Plastic |
Description
Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 0.9 cubic feet, this microwave oven 900 watt ensures you can grab and go with delicious meals. Our fantastic microwave 18.9 14.6 10.7 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 27.6 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave will heat from as little as 30 seconds to as long as you desire! Additional features include a stylish and convenient pull handle, 900 watts of power, a turntable that guarantees even heating, child safety lock, yellow & green LED lighting, touch controls, and sleek plastic front with black housing. What's not to love about this COMMERCIAL CHEF microwave 900 watt countertop? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!
- •0.9 cubic foot
- •900 watts of power
- •Touch controls with digital display
- •10 power levels
- •Pre-set menus
- •1-6 minutes express cook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bin, Mobile Ingredient (FG360388WHT)
- ALLIANCE MTR D 120-230/6/1&100-200/5/1 (70337801P)
- ALLPOINTS Orifice - 52 (8009528)
- E-Z MIX 1/2 Pint Lids 100/Box (70008L)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- COMMERCIAL CHEF Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet (CHM009)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, White (CHM16100W6C)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM16100S6C)
- Commercial Chef Microwaves