0.7 cu ft. Microwave Oven Oven, Stainless Steel
Mfr # CHM7MS
Zoro # G210927866
Key Features
- Includes Microwave oven, user manual,Turntable
- Material Stainless Steel, Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Chef
- MFR # CHM7MS
- Zoro # G210927866
- UPC # 810064691683
- Country of Origin China
- Category Microwaves
Details
Includes | Microwave oven, user manual,Turntable |
Material | Stainless Steel, Plastic |
Description
Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 0.7 cubic feet, this 0.7 microwave ensures you can grab and go with delicious meals. Our fantastic microwave black 16.9 12.4 10.0 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 19.8 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave will heat from as little as 30 seconds to as long as you desire! Additional features include a door-style push button, 700 watts of power, an efficient turntable that guarantees even heating, child safety lock, yellow & green LED lighting, and sleek black plastic design. What's not to love about this COMMERCIAL CHEF microwave 0.7 cu ft? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!
- •0.7 cubic foot
- •700 watts of power
- •Touch controls with digital display
- •10 power levels
- •Pre-set menus
- •1-6 minutes express cook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADHAVA Madhava Organic Amber Raw Agave 46 oz., PK4 (20046-4)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- PERFECT SAMPLER Perfect Samplers Variety Pack, Dark Roast & Bold Flav-40 Ct (WM-PS-Bold-40)
- DOMINO Sugar & Sugar Packets Domino Sugar Packets .1 oz. Packet, PK2000 (401759)
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven - 1100 Watts, Small Compact Size, 10 Power Levels, White (CHM14110W6C)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MS6)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, Black (CHM9MB)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- COMMERCIAL CHEF Countertop Microwave, 0.7 Cubic Feet, Black (CHM770B)
- Commercial Chef Microwaves