Commercial Care

3.5 Cu. Ft. Portable Dryer, 120V Front Loading Dryer Machine Holds Up To 13.2 lbs.


product price: $401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercial Care clothes dryer machine helps you clean dry clothes in the convenience of your own home and apartment. No longer a luxury just for larger homes and buildings, this compact dryer 23.6 x 21.5 x 27.5 is perfect for smaller spaces and apartments. This small dryer 55.1 lbs. comes with a dryer exhaust connector that easily connects to a 4 vent duct not included. Our portable clothes dryer also comes with a double layer lint filter and exhaust filter assembly. Enjoy drying up to 13.2 lbs. /6 kg. of laundry per load with an inside stainless steel drum capacity of 3.5 cu. ft. This 120V clothes dryer runs on 1500W and connects to standard outlets with its 3-proing plug. Choose your drying setting, Air Dry, Cool and Warm with Timer and Auto modes. Drying times vary between 30 200 minutes. The drying times will be extended over traditional full size dryers since this unit uses 120V versus a full size 220V machine. Fill halfway for fluffy, freshly dried clothing. Our apartment dryer machine also features overheat protection and Sensor Dry, enabling the dryer to measure moisture level and dry accordingly. Included are adjustable leveling legs, front loading transparent lid. Compatible with our growing line of Commercial Care laundry machines including our 0.9 Cu. Ft. washer, CC09PWM. ISTA-6A packaging ensures quality delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.