Shop All Irons & Garment Steamers
Commercial Care
1600 Watts Iron with Self-Cleaning
Mfr # CCSI900
Zoro # G809257848
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.36
- Color Blue
- Power Cord Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Care
- MFR # CCSI900
- Zoro # G809257848
- UPC # 810064693779
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Power Cord Length | 4.88 in |
Details
Item | Steam Iron |
Weight | 2.36 |
Color | Blue |
Description
Steam shirts, pants, and other garments effortlessly with this outstanding COMMERCIAL CARE iron steamer for clothes. Our steamer comes with a variety of functions: its dry steam, vertical steam, burst of steam, and spray mist. It has a stainless steel soleplate 9.05 x 4.57 with a sturdy handle. With a water tank capacity of 9.47 ounces, auto shutoff, and 8 ft. cord, its never been easier to have crisp, professional-looking work clothes. 120V/60Hz, 1500W, & 2-prong type plug. Steam with 1500W of power and adjustable temperature settings for linen, cotton, wool, silk, nylon and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Trash Bags, 16 micron, Clear, 250 PK (31UE87)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 36 cu ft, Blue (G36-BLX-BFA-6UNN)
- ACORN MFG Acorn RL3BP Forged Iron Scroll Surface Bolt - Black (RL3BP)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- BLACK & DECKER Classic Steam Iron B&D (F67E-2)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- JIFFY STEAMER J-2 Garment Steamer w/NEMA 5-15- 120V Cord Set (221)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- Commercial Care Irons & Garment Steamers