Shop All Irons & Garment Steamers
Commercial Care
1600 Watts Iron with Self-Cleaning
Mfr # CCSI1000
Zoro # G509257841
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.83
- Power Cord Length 6.02 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Care
- MFR # CCSI1000
- Zoro # G509257841
- UPC # 810064693786
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Power Cord Length | 6.02 in |
Details
Item | Steam Iron |
Weight | 3.83 |
Color | Black |
Description
Steam shirts, pants, and other garments effortlessly with this outstanding COMMERCIAL CARE iron steamer for clothes. Our steamer comes with a variety of functions: its dry steam, vertical steam, burst of steam, and spray mist. With a water tank capacity of 10.14 ounces, auto shutoff, and 8 ft. cord, its never been easier to have crisp, professional-looking work clothes. 120V/60Hz, 1600W, 13.33 Amps, & 2-prong type plug. With 1600W of power and adjustable temperature settings for linen, cotton, wool, silk and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL 410-6 TIRE AND RIM, PNEUMATIC, BLACK RIM (1244372)
- PURELL 1,200 mL Personal Soaps 2 PK (7785-02)
- NU-CALGON CA1301 - ORANGEAIR CLENAIR 1 LB (61021)
- COMMERCIAL CARE 1600 Watts Iron with Self-Cleaning (CCSI900)
- APPLICA/SPECTRUM BRANDS Compact Garment Steamer (HGS100T)
- JIFFY STEAMER J-2 Garment Steamer w/NEMA 5-15- 120V Cord Set (221)
- CONAIR FABRIC STEAMR TRAV 1100W (GS2)
- SUNBEAM Greensense Mid Size Iron, Black (3018200000)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- GOLDSTAR Goldstar GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe (GS-85)
- Commercial Care Irons & Garment Steamers