2 Slice Vision Toaster - Red
Mfr # CO1254870
Zoro # G903793365
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commander In Chef
- MFR # CO1254870
- Zoro # G903793365
- UPC # 746591706869
- Country of Origin China
- Category Toasters
Description
The vision toaster one of the world's first in toasters, with an elegant style. The large clear toughened glass viewing window allows you to watch your bread toasting. The slots are extra wide with automatic self - centering for toasting most types of bread, buns and teacakes. The accurate timing control for simple fast and even browning. The extra lift lever lifts higher to safely remove smaller pieces of bread. The long life quality replaceable quartz elements deliver constant heat for accurate toasting. One button equals to one function, select from defrost, bagel, reheat and stop functions there is a slide out crumb tray.
Features- Large clear toughened glass viewing window
- Extra wide slot, with automatic self centring for toasting most types of bread, buns and teacakes
- Accurate timing control for simple, fast and even browning
- Extra lift lever lifts higher to safely remove smaller pieces of bread
- Long life, high quality, replaceable quartz elements deliver constant heat for accurate toasting
- Color: Red
- Material: Stainless Steel
- Side Material: Aluminum
- Window Material: Glass
- Window Color: Clear
- Power: 1450 Watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Royale Solid Dish Cloth 100% Cotton Terry Federal Blue (22924)
- PITCO Cord - Jumper (60128403)
- VULCAN HART Toggle Switch 1/2 Dpst (713723)
- RSVP INTERNATIONAL Measuring Cups, 5PK (DMC-8)
- DANBY PRODUCTS Danby 4 Slice Countertop Toaster Oven, 0.4 Cu.Ft. Capacity, 1100 Watts (DBTO0412BBSS)
- BRENTWOOD INDUSTRIES PANINI PRESS -WHT, (TS-245)
- HADEN TOSTR STAINLESS STEEL BLACK 1500W 4SLOT (75096)
- OSTER Toaster, 2-Slice, 800W, 8-1/5"x11-4/5"x8-3/5", Stainless Steel (OSR2097654)
- CADCO 13-1/2" 4-Slot Gray Toaster (CTW-4M)
- COFFEE PRO Toaster, 4-Slice, 12-7/10"x12-1/2"x9", Stainless Steel (CFPOG8590)
- CADCO 15-1/2" 4-Slot Gray Buffet Toaster (CBF-4M)
- Commander In Chef Small Kitchen Appliances