Shop All Closed Circuit TV System Accessories
Commander 3400
Surveillance Trailer
Mfr # MPS-CM-3404
Zoro # G7331628
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$79,988.99
Free 30-Day Returns
Key Features
- Width 68 in
- Range Dependant On Cell Coverage
- Includes 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera with 200M IR
- Collapsed Height 7 ft
- Input Power POE, 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commander 3400
- MFR # MPS-CM-3404
- Zoro # G7331628
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 68 in |
Collapsed Height | 7 ft |
Length | 144 in |
Collapsed Length | 12 ft |
Overall Length | 12 ft |
Collapsed Width | 5 5/8 ft |
Overall Width | 5 5/8 ft |
Description
Surveillance Trailer, Product Type Surveillance Trailer, Collapsed Height 7 ft, Camera Resolution 1080p, Power Source Battery; Generator, Includes (4) Camera Internal Storage Rack, 1,200 AH Battery Pack, 2 MP Pan/Tilt/Zoom Camera with 200M IR, 4000 W Generator, Laptop with 2 TB HD, Rollout Storage Container, Top Mast LED Flood Lights, Video Management System, Wireless Router, Camera Design Fixed (4); Dome (1), Camera Pixels 1920 x 1080, Camera Type 4 Fixed in 1 Dome, PTZ Dome
Restrictions
- This item has been restricted from sale in the following states: AR, AZ, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OR, PA, SD, TX, UT, VA, WA, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BSGEL14)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- VERACITY Powerstar Ethernet & Poe Over Base Unit (VHW-HWPS-B)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- VICON Dust-Proof Surveillance Camera Housing Other Electrical Component (V880H10)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- Commander 3400 Closed Circuit TV System Accessories