Shop All Closed Circuit TV System Accessories
Commander 3400
Surveillance Trailer
Mfr # MPS-CM-3403
Zoro # G7331506
product price: $79,777.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$79,777.99
Free 30-Day Returns
Key Features
- Width 68 in
- Includes 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera with 200M IR
- Camera Type PTZ Dome, PTZ Dome
- Input Power POE/24V AC, 60W
- Time Delay 1 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commander 3400
- MFR # MPS-CM-3403
- Zoro # G7331506
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 68 in |
Collapsed Height | 7 ft |
Length | 144 in |
Collapsed Length | 12 ft |
Overall Width | 5 5/8 ft |
Overall Length | 12 ft |
Collapsed Width | 5 5/8 ft |
Description
Surveillance Trailer, Product Type Surveillance Trailer, Collapsed Height 7 ft, Camera Resolution 1080p, Power Source Battery; Generator, Includes (4) Camera Internal Storage Rack, 1,200 AH Battery Pack, 2 MP Pan/Tilt/Zoom Camera with 200M IR, 4000 W Generator, Laptop with 2 TB HD, Rollout Storage Container, Top Mast LED Flood Lights, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type PTZ Dome, PTZ Dome, Collapsed Length 12 ft
Restrictions
- This item has been restricted from sale in the following states: AR, AZ, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OR, PA, SD, TX, UT, VA, WA, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- MIGHTY MAX BATTERY 12V 7AH SLA Battery for Razor E200/E200S Electric Scooter (ML7-124565)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47021)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- Commander 3400 Closed Circuit TV System Accessories