Shop All Adhesive Hooks
Command
Wire Toggle Hook, Plastic, Clear, PK2
Mfr # 17065CLR-ES
Zoro # G801822549
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 24 for $100.56
$100.56
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 2 1/8 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17065CLR-ES
- Zoro # G801822549
- UPC # 00051141409511
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2 1/8 in |
Depth | 3/4 in |
Hook Base Width | 7/8 in |
Details
Hook Item | Wire Toggle Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Item | Clear Medium Wire Toggle Hook |
Working Load Limit | 2 lb |
Includes | (2) Hooks, (3) Strips |
Basic Hook Material | Plastic |
Shop By | New Products |
Points per Hook | 1 |
Description
Wire Toggle Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 7/8 in, Projection 3/4 in, Clear, Depth 3/4 in, Thread Length Not Applicable, Includes (2) Hooks, (3) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD216X1000)
- DYNASTY HARDWARE Super Saver Ribbon Reed Cabinet Bin Pull Antique Nickel (P3455AN)
- SECO-LARM SD-995C Series Door Strike Installation/Router Jig. This jig allows for the increased acc (SLM-SD-995JA-11Q)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- COMMAND Spray Bottle Hanger, Plastic, White, PK2 (17009-2ES)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- COMMAND Clear Command Assorted Refill Strips (17200CLR-ES)
- COMMAND Hook Metal Large Oil Rub Brnz (FC13-ORB)
- COMMAND Double Point Hook, PK2 (17036BN-2ES)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- 3M Hook Small Hlds 1Lb 3M (17002ES)
- Command Adhesive Hooks