Shop All Adhesive Hooks
Command
Wire Hooks, Plstc, Cabinet, 6-3/4"H
Mfr # 17068-HWES
Zoro # G210030818
Sold in multiples of 24 for $119.76
$119.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Unfinished
- Hook Height 6 3/4 in
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17068-HWES
- Zoro # G210030818
- UPC # 00051141598758
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 6 3/4 in |
Hook Base Width | 4 1/4 in |
Overall Length | 3 1/8 in |
Details
Hook Item | Wire Hooks |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Unfinished |
Projection | 1 1/4 in |
Mounting | Cabinets/Closets; Door; Wall-Mounted |
Includes | (3) Hooks, (4) Medium Indoor Strips |
Item | Wire Hooks |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Working Load Limit | 3 lb |
Description
Wire Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- U S CHEMICAL & PLASTICS SPECIAL LITE FILLER - GALLON (US15310)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- COMMAND Forever Classic Hook, Metal, Nickel, PK2 (FC13-BN-2ES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- 3M Hook Small Hlds 1Lb 3M (17002ES)
- Command Adhesive Hooks