Shop All Adhesive Hooks
Command
Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips
Mfr # 17067-9ES
Zoro # G601859745
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 1.63"
- Width 0.75"
- Depth 0.75"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17067-9ES
- Zoro # G601859745
- UPC # 51131949492
- Country of Origin Taiwan, Province of China
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.75" |
Depth | 0.75" |
Size | Small |
Height | 1.63" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | White |
Mounting | Wall |
Material | Metal |
Includes | (9) Hooks; (12) Strips |
Weight | 0.11 lbs |
Capacity | 0.5 lb |
Features | Toggle Hooks—Metal-wire hooks. |
Hook Base Material | Plastic |
Hanger Material | Plastic |
Number of Hangers/Hooks | 9 |
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- AMEROCK Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull (BP27017AA)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- COMMAND Single Point Hook, PK7 (17068-7ES)
- COMMAND General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks, 4 Strips/Pack (17001ES)
- COMMAND Single Point Hook (17037MBN-ES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- 3M Hook Small Hlds 1Lb 3M (17002ES)
- Command Adhesive Hooks