Shop All Adhesive Hooks
Command
Wire Hook, Plastic, White, PK3
Mfr # 17069-3ES
Zoro # G302161840
product price: $7.59
/pk 3, $2.53/ea
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Plastic
- Hook Height 4 1/8 in
- Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17069-3ES
- Zoro # G302161840
- UPC # 00638060072998
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Depth | 1 7/8 in |
Hook Base Width | 1 1/2 in |
Overall Length | 9 3/8 in |
Details
Hook Item | Wire Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Plastic |
Projection | 1 1/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Basic Hook Material | Plastic |
Points per Hook | 1 |
Hardware | Not Included |
Includes | (3) Hooks, (8) Strips |
Working Load Limit | 5 lb |
Item | Large Wire Hook |
Description
Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 1/8 in, White, Depth 1 7/8 in, Thread Length Not Applicable, Includes (3) Hooks, (8) Strips, Mounting Command(TM) Adhesive, Overall Length 9 3/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Gasket Kit (020500)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- KABA ILCO Key Blank, Brass, Chicago Lock, PK10 (1041G-CG1)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Universal Picture Hangers, Metal, Wht, PK3 (17047-3ES)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- COMMAND Hook, Medium, Clear, PK50 (17091CLRCABP)
- COMMAND Traditional Hook 17053BN Large B, PK24 (17053BN)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- Command Adhesive Hooks