Shop All Adhesive Hooks
Command
Wire Hook, Plastic, Clear, PK3
Mfr # 17067CLR-ES
Zoro # G701822533
product price: $3.65
/pk 3, $1.22/ea
Sold in multiples of 36 for $131.40
$131.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Plastic
- Hook Height 1 5/8 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17067CLR-ES
- Zoro # G701822533
- UPC # 00051141347011
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 5/8 in |
Depth | 3/4 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Wire Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Plastic |
Projection | 1/2 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Working Load Limit | 1/2 lb |
Includes | (3) Hooks, (4) Strips |
Item | Small Clear Wire Hooks with Clear Strips |
Basic Hook Material | Plastic |
Hardware | Not Included |
Shop By | New Products |
Points per Hook | 1 |
Description
Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 5/8 in, Hook Base Width 3/4 in, Projection 1/2 in, Clear, Depth 3/4 in, Thread Length Not Applicable, Includes (3) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0524.004)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- HD HD NWBP 56 Wood Shims; 9 in. - Cedar (NWBP 56)
- SPD Welded Blade End Gas Spring (GSWB232656)
- COMMAND Single Point Hook, PK6 (17001-6ES)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- COMMAND Bath Hook, Metal, Plastic, Nickel (BATH36-SN-ES)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Hook Outdoor Slate Medium (17086S-AW)
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- Command Adhesive Hooks