Shop All Adhesive Hooks
Command
Utility Hook, Adhesive Back, PK14
Mfr # 17231-ES
Zoro # G1933192
product price: $22.39
/pk 14, $1.60/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 14
- Color White
- Points per Hook 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17231-ES
- Zoro # G1933192
- UPC # 00076308929633
- Country of Origin Mexico
- Category Adhesive Hooks
Details
Hook Item | Variety Kit |
Fastening Method | Adhesive Back |
Number of Hooks | 14 |
Color | White |
Points per Hook | 0 |
Item | Utility Hook,Adhesive Back,PK14 |
Description
Variety Kit, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 14, White, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Passage Lever KW1 1.75 in. (23051-119)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150 (BULK-FG-1983)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- COMMAND Canvas Hanger Jumbo Wht (17045-ES)
- COMMAND Double Point Hook, PK2 (17036BN-2ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND Hook Designer Adh Med Clear (17091CLR-VP)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- Command Adhesive Hooks