Shop All Adhesive Hooks
Command
Universal Picture Hangers, Metal, Wht, PK3
Mfr # 17047-3ES
Zoro # G401822482
product price: $7.39
/pk 3, $2.46/ea
Sold in multiples of 24 for $177.36
$177.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 3 in
- Depth 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17047-3ES
- Zoro # G401822482
- UPC # 00051141370040
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Depth | 3/8 in |
Hook Base Width | 1 1/4 in |
Overall Length | 1/4 in |
Details
Hook Item | Universal Picture Hangers |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/4 in |
Color | White |
Mounting | Command(TM) Adhesive |
Item | Universal Picture Hangers |
Includes | 3 Hangers, (6) Stabilizer Strips, (6) Strips |
Hardware | Not Included |
Working Load Limit | 5 lb |
Shop By | New Products |
Basic Hook Material | Metal |
Description
Universal Picture Hangers, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Metal, Hook Finish Unfinished, Working Load Limit 5 lb, Hook Height 3 in, Hook Base Width 1 1/4 in, Projection 1/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 3/8 in, Thread Length Not Applicable, Includes 3 Hangers, (6) Stabilizer Strips, (6) Strips, Mounting Command(TM) Adhesive, Overall Length 1/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Overhead Door Track Protector, 36" (DSP-36)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- COMMAND Single Point Hook, PK6 (17840CLR-6ES)
- COMMAND Hook Window Outdoor Clear Med (17091CLR-AW)
- IDESIGN Hook Single Prng Slfadh Med Ss (55070)
- Command Adhesive Hooks