Shop All Collet Accessories
This Product is Discontinued
Command Tooling Systems
Collet Nut, Mini Nut, 7/8 in. (Discontinued)
Mfr # XRMN-0016
Zoro # G2041719
This Product is Discontinued
Key Features
- Collet Series ER16
- Size 7/8"
- Type Mini
- For Use With LSA1C102, LSA1C1603, LSA1C1604, LSR1C1601, LSR2C1601, LSR3C1601, Mfr. No. LSA1C101
- Size (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command Tooling Systems
- MFR # XRMN-0016
- Zoro # G2041719
- Country of Origin Switzerland
- Category Collet Accessories
Dimensions
Size | 7/8" |
Size (In.) | 7/8 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini |
For Use With | LSA1C102, LSA1C1603, LSA1C1604, LSR1C1601, LSR2C1601, LSR3C1601, Mfr. No. LSA1C101 |
Includes | None |
For Collet Series | ER16 |
Features | 7/8 in Size |
Description
Collet Nut, ER16, Mini, 7/8 in Size, LSA1C102, LSA1C1603, LSA1C1604, LSR1C1601, LSR2C1601, LSR3C1601, Mfr. No. LSA1C101
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.